missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Uvex Avatar™ OTG Safety Glasses
OTG (Over-the-Glass) safety glasses have a stylish ultra-light design with Weight Distribution Technology.
$5.41 - $19.45
Specifications
Certifications/Compliance | Meets ANSI Z87.1 standards and CSA Z94.3-2015 requirements. |
---|---|
Temple Style | Wire-core bayonet |
Lens Material | Polycarbonate |
Frame Material | PC/TPU |
UV Protection | U6 Grade |
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Tint | Lens Coating | Price | Quantity | |||
19039975
|
Honeywell™
S3850 |
Black | Clear |
Each for $16.12
Pack of 10 Each for $156.30
|
|
||||
19039976
|
Honeywell™
S3851 |
Red | Clear |
Each for $5.41
Pack of 10 Each for $54.10
|
|
||||
19-039-977
|
Honeywell™
S3852 |
Red | Gray | Hardcoat |
Each for $17.80
Pack of 10 Each for $172.70
|
|
|||
19-039-962
|
Honeywell™
S3853 |
Blue | Clear | Scratch-resistant |
Each for $19.45
Pack of 10 Each for $188.60
|
|
|||
Description
Polycarbonate Lens Coatings available in:
- Anti-Reflective coating
- Hard coat
Fit
- Built with MMT – Multi-Material Technology™ Plus providing a high level of adjustability
- Unique Weight Distribution Technology
- 9-base wrap-around lens provides uncompromised peripheral vision and protection
- Ratchet lens: angle-adjustable temple length and lens inclination of 15 degrees
- Soft, wire-core temples to customize to any facial profile
- Flexible and 3-point adjustable nose pads to fit any nasal profile and reduce slippage
- Soft brow frame with indirect venting
- Frames available in three frame colors
Protection
- Meets ANSI Z87.1 standards and CSA Z94.3-2015 requirements.
- “U6” grade-level filtering >99.9% of UVB/UVA protection for far and near UV transmittance
- Available in 3 frame colors and 2 lens tints
Style
- ¾ frame, high performance, contemporary, stylish
Specifications
Meets ANSI Z87.1 standards and CSA Z94.3-2015 requirements. | |
Polycarbonate | |
U6 Grade |
Wire-core bayonet | |
PC/TPU |