Learn More
Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages
Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.
$22270.98 - $43262.38
Specifications
Certifications/Compliance | NSF/ANSI 49, UL, CE |
---|---|
Product Type | Class II, Type A2 Bio Safety Cabinet |
Model | 1300 Series |
Plug Type | NEMA 5-15 |
Power Consumption | 8 A to 10 A |
Catalog Number | Mfr. No. | Chamber Material | Width (Metric) Exterior | Sash Opening (Metric) | Description | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Chamber Material | Width (Metric) Exterior | Sash Opening (Metric) | Description | Price | Quantity | ||
13-261-334
|
Thermo Scientific™
1323 |
Stainless Steel | 100 cm | 25.4 cm | 25.4 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-312
|
Thermo Scientific™
1335 |
Stainless Steel | 130 cm | 20.3 cm | 20.3 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-346
|
Thermo Scientific™
1353 |
Stainless Steel | 160 cm | 20.3 cm | 20.3 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-336
|
Thermo Scientific™
1369 |
SmartCoat | 160 cm | 20.3 cm | 25.4 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-338
|
Thermo Scientific™
1371 |
Stainless Steel | 160 cm | 25.4 cm | 25.4 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-222
|
Thermo Scientific™
1375 |
Stainless Steel | 130 cm | 25.4 cm | 25.4 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-223
|
Thermo Scientific™
1377 |
Stainless Steel | 190 cm | 25.4 cm | 25.4 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-304
|
Thermo Scientific™
1385 |
SmartCoat | 130 cm | 25.4 cm | 25.4 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-306
|
Thermo Scientific™
1387 |
SmartCoat | 190 cm | 25.4 cm | 25.4 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-314
|
Thermo Scientific™
1395 |
SmartCoat | 130 cm | 20.3 cm | 20.3 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-315
|
Thermo Scientific™
1397 |
SmartCoat | 190 cm | 20.3 cm | 20.3 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-332
|
Thermo Scientific™
1321 |
SmartCoat | 100 cm | 25.4 cm | 25.4 cm Window |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-342
|
Thermo Scientific™
1342 |
Stainless Steel | 100 cm | 20.3 cm | Width: 36 in.; 8 in. Window; Stainless-steel package; 120V 50/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-340
|
Thermo Scientific™
1340 |
SmartCoat | 100 cm | 20.3 cm | Width: 36 in., 8 in. Window; Coated interior cabinet walls; 120V 50/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-313
|
Thermo Scientific™
1337 |
Stainless Steel | 190 cm | 20.3 cm | Width: 72 in., Stainless Steel Package; 120 V 50/60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-261-344
|
Thermo Scientific™
1351 |
SmartCoat | 160 cm | 20.3 cm | Width: 60 in.; 8 in. Window; Coated interior cabinet walls; 120V 50/60Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Perform daily applications safely and efficiently with simple-to-order Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet. Package includes a cabinet with factory-installed UV light, manual adjustable height stand and one set of armrests. These safety cabinets deliver exceptional design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment, and outstanding energy efficiency for operational cost savings.
Benefits:
- Save money over the entire life of the cabinet with energy efficient design.
- Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors.
- Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level.
- Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification.
- Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall.
- Easily access the interior of the BSC by sliding down the front window.
Safety Features:
- Series meets NSF/ANSI™ Standard 49.
- Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
- Pressure sensor filter monitoring measures total airflow across the working area.
- Proprietary SmartClean front window design simplifies cleaning for a safer working environment.
- SmartFlow Indicator adjusts airflows as filter resistance changes.
- SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection.
More Choices:
- Available in 3′, 4′, 5′ or 6′ widths (91.4 cm, 122 cm, 152.4 cm or 183 cm)
- Available with either 8 in. or 10 in. work aperture (20.3 cm or 25.4 cm)
- Available in SmartCoat or stainless-steel interior
- Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light and armrest)
- Electrical or manual adjustable height stands and Ergolign chair available
- Build your own cabinet by selecting the cabinet-only part numbers and adding factory or field installed accessories.
Certifications/Compliance:
- NSF/ANSI 49, UL, CE
Specifications
NSF/ANSI 49, UL, CE | |
1300 Series | |
8 A to 10 A | |
H14 HEPA EN 1822, 99.995% MPPS | |
110 lb. | |
6 (3 on Each Side) | |
80 cm | |
61.8 in. | |
156.8 cm | |
120 V, 50/60 Hz |
Class II, Type A2 Bio Safety Cabinet | |
NEMA 5-15 | |
99.995% MPPS | |
1 x Each Side Panel | |
50 Kg | |
31.5 in. | |
50/60 Hz | |
21 in. | |
53.5 cm | |
120 V |