missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 9 mm Glass Screw Thread Vials
Fisherbrand™ 9 mm screw thread vials feature a wide neck opening which allows for easy filling. Available with marking spot and graduation marks for convenient sample identification.
$29.40 - $36.77
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Glass |
Volume (Metric) | 1.5 mL |
No. per Pack | 100 |
Size (Metric) Opening | 9 mm |
Catalog Number | Mfr. No. | Color | Marking Spot | Graduated | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Marking Spot | Graduated | Price | Quantity | |||
03-391-9
|
Fisherbrand™
033919 |
Amber | Yes | Yes |
N/A
|
|
|||
03-391-8
|
Fisherbrand™
033918 |
Clear | No | No |
N/A
|
|
|||
Description
Fisherbrand™ 9 mm screw thread vials feature a wide neck opening which allows for easy filling. Available with marking spot and graduation marks for convenient sample identification.
- Available with patch and graduation marks for convenient sample identification
- Wide neck opening design, allows easy filling
- Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
Specifications
12 mm | |
1.5 mL | |
9 mm | |
Flat Bottom | |
2 mL | |
32 mm | |
9 mm |
Glass | |
100 | |
< 170 μL | |
Fisherbrand | |
Screw Cap | |
Screw Thread Autosampler Vial | |
1.5 mL |