missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One CELLdisc Advanced Multilayer Cell Culture Surface
CELLdisc multilayer device for simplifying scale up and mass cell culture. Covers a range of cell culture surfaces from 250 cm2 up to 10,000 cm2
$1426.38 - $2250.03
Specifications
Closure Color | Blue |
---|---|
Material | Polystyrene |
Product Type | Cell Culture Flask |
Temperature Range (Metric) | 4° to 37°C |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Culture Area | Tray Layers | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Culture Area | Tray Layers | Price | Quantity | ||||
07-001-060
|
Greiner Bio-One
678904 |
1000 cm² | 4 |
Case of 4 Each for $1,426.38
|
|
||||
07-001-061
|
Greiner Bio-One
678908 |
2000 cm² | 8 |
Case of 3 Each for $1,553.97
|
|
||||
07-001-062
|
Greiner Bio-One
678916 |
4000 cm² | 16 |
Case of 2 Each for $1,857.50
|
|
||||
07-001-063
|
Greiner Bio-One
678940 |
10,000 cm² | 40 |
Case for $2,250.03
|
|
||||
Description
- New Advanced TC treated multilayer device covering a range of cell culture surfaces from 1000 cm2 to 10,000 cm2
- Minimum space required for handling of device 40% higher surface/volume ratio than conventional multilayer systems
- Advanced TC Surface treatment for optimal cell attachment
- Optimal ventilation through central gas support channel
- Gas inlet and outlet equipped with filters
- Easy accessibility due to wide opening port
- Predictable scale up within one format (1000 cm2 to 10,000 cm2)
- Suitable for basic research as well as industrial applications
Specifications
Blue | |
Cell Culture Flask | |
Screw Cap |
Polystyrene | |
4° to 37°C | |
1 |