missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Entris™ II Essential Analytical Balance

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

Supplier:  Sartorius™ BCE1241S

 View more versions of this product

Catalog No. 14558781



Description

Description

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

  • High quality standards engineered in Germany
  • Excellent repeatability with rectangular weighing pan
  • Overload protection
  • Rugged design weighs up to a pre-set amount
  • High chemical resistance
  • Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
  • Prevents cross contamination
  • Wipe-clean design
  • Easy-to-remove parts
  • Effective draft shield
  • Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
  • Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
  • Combines intuitive, wear resistant LED and touch technology
  • Plug-and-play convenience
  • Data output for dynamic weighing applications
  • Easily adapts to your ambient conditions
  • 12 built-in applications
  • GLP / GMP compliant printout
  • Modern connectivity methods
  • Password protection for secure operation
Specifications

Specifications

No internal calibration
9 Pin USB C
Intuitive, wear resistant LED screen with touch technology
Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield
Analytical Balances
1.5 sec.
317 mm
345 mm
100/240 VAC (±10%)
CSA number 80000336/CE certificate
120 g
0.1 mg
PBT, Glass, Stainless Steel
0.1 mg
Analytical Balance
219 mm
7.7 kg
SDS
Documents

Documents

Promotions

Promotions