missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Thermometer/Clock/Humidity Monitor

Measures ambient temperature, relative humidity and tells time.

Catalog No. 06-662-4


Explore available promotions

Includes: 1.5V AAA battery, built-in stand and wall mount

Description

Description

Measures ambient temperature, relative humidity and tells time. Fisherbrand™ Traceable™ Thermometer/Clock/Humidity Monitors are designed for easy operation, accuracy and reliability in industrial, educational, hospital, and government labs. They are ideal for use in incubators, storerooms, drying chambers, hoods, cleanrooms, environmental cabinets, and general lab applications.

  • Three-line LCD display with 0.5 in.H (13mm) digits.
  • Dual ranges: 0° to 50°C and 32° to 122°F
  • Flip-down easel for desktop use
  • Switch selectable Celsius or Fahrenheit readings
  • Relative humidity range is 20 to 90%, resolution is 1% RH, and accuracy is ±8%
  • Memory recalls highest and lowest temperature and humidity readings
  • Clock shows time of day to the minute, with accuracy to 0.0190 seconds
  • Easy-to-read LCD reports temperature with accuracy to ±1°C and resolution to 0.1°C/°F

Order Info

Overall dimensions: 4.25L x 2.25W x 0.5 in. H (10.8 x 5.7 x 1.3cm)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

0.1°C
0°C to 50°C
32°F to 122°F
4.25 in.
2.25 in.
0.5 in.
2.5 oz.
Incubator, storerooms, drying chambers, hoods, cleanrooms, environmental cabinets and general lab applications
ISO 17025, A2LA, NIST
±1°C, ±5% (mid-range) to +±8% (end of range) RH
LCD
4.25 x 2.25 x 0.5 in. (10.8 x 5.7 x 1.3 cm)
10.8 cm
5.7 cm
1.3 cm
71 g
1.5V AAA battery, built-in stand and wall mount
SDS
Documents

Documents

Promotions

Promotions