missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Round Bottom Disposable Borosilicate Glass Tubes with Plain End
Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.
$119.14 - $630.52
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity | |||
14-961-25
|
N/A | 10 mm | 75 mm | 4 mL |
N/A
|
|
|||
14-961-26
|
N/A | 12 mm | 75 mm | 6 mL |
N/A
|
|
|||
14-961-27
|
N/A | 13 mm | 100 mm | 10 mL |
N/A
|
|
|||
14-961-28
|
N/A | 15 mm | 85 mm | 13 mL |
N/A
|
|
|||
14-961-29
|
N/A | 16 mm | 100 mm | 15 mL |
N/A
|
|
|||
14-961-30
|
N/A | 16 mm | 125 mm | 19 mL |
N/A
|
|
|||
14-961-31
|
N/A | 16 mm | 150 mm | 23 mL |
N/A
|
|
|||
14-961-32
|
N/A | 18 mm | 150 mm | 28 mL |
N/A
|
|
|||
14-961-33
|
N/A | 20 mm | 150 mm | 36 mL |
N/A
|
|
|||
14-961-34
|
N/A | 25 mm | 150 mm | 55 mL |
N/A
|
|
|||
Description
Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass. These disposable borosilicate glass tubes are perfect for tissue culture and clinical chemistry applications.
- 10 and 12mm O.D. sizes are available
- Packaged in shrink-wrapped trays of 125 or 250 to prevent contamination or breakage
Specifications
Borosilicate Glass | |
Yes |