missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass-Disposal Boxes
Sturdy glass disposal box manufactured from corrugated cardboard supplied with polyethylene liner bags. Fisherbrand™ Glass-Disposal Boxes keep glass waste separate from other waste.
$76.10 - $133.28
Specifications
Closure Type | Integral Safety Lid |
---|---|
Quantity | 6/Cs. |
Liner Material | Polyethylene |
Material | Corrugated Cardboard |
Catalog Number | Mfr. No. | Model | Dimensions (L x W x H) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Dimensions (L x W x H) | Price | Quantity | ||||
12-009-7B
![]() |
N/A | Benchtop | 8 x 8 x 10 in. (20 x 20 x 25 cm) |
Pack of 6 Each for $76.10
|
![]() |
||||
17-988-448
|
N/A | Intermediate | 12 x 12 x 20 in. (30 x 30 x 51 cm) |
Pack of 6 Each for $133.28
|
|
||||
12-009-7A
|
N/A | Floor | 12 x 12 x 27 in. (30 x 30 x 69 cm) |
Pack of 6 Each for $120.34
|
|
||||
Description
Sturdy glass disposal box manufactured from polyethylene-lined corrugated cardboard. Fisherbrand™ Glass-Disposal Box, Benchtop keeps glass waste separated from other waste.
- Floor model glass disposal box with handles is safer in use and disposal
- Lid covers the built-in integral handles when use is not necessary
- Sturdy, corrugated cardboard
- Tough polyethylene liner
- Identifying graphics with instructions
- Tight-fitting lid has flap opening to accept material
- Folding design for shipping and storage
- Available in a range of convenient sizes
- Replacement bags available
Specifications
Integral Safety Lid | |
6/Cs. | |
Polyethylene | |
Corrugated Cardboard |