missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-VAP Core Rotary Evaporator
Control rotation speed and heating temperature. Easily adjust immersion depth up to 160 mm and the tilt angle of the evaporating flask from 20 to 80°
$9855.19 - $14349.98
Specifications
Capacity (Metric) | 5 L Evaporating Flask, 4.5 L Bath |
---|---|
Speed | 10 to 280 rpm |
Temperature Range (Metric) | 20°C to 210°C |
Display | 3.5 in. LCD Display |
Wattage | 1400 w |
Catalog Number | Mfr. No. | Condenser Type | Model | Glassware Assembly Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Condenser Type | Model | Glassware Assembly Type | Price | Quantity | |||
02321081
|
Heidolph™
036040050 |
Diagonal condenser for all standard distillations | HL (Hand Lift) | Glassware Set G1 |
Each for $9,855.19
|
|
|||
02321091
|
Heidolph™
036040060 |
Diagonal condenser for all standard distillations | ML (Motor Lift) | Glassware Set G1 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321086
|
Heidolph™
036040055 |
Diagonal condenser for all standard distillations | HL (Hand Lift) | Coated Glassware Set G1B |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321096
|
Heidolph™
036040065 |
Diagonal condenser for all standard distillations | ML (Motor Lift) | Coated Glassware Set G1B |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321082
|
Heidolph™
036040051 |
Vertical condenser for all standard distillations | HL (Hand Lift) | Glassware Set G3 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321092
|
Heidolph™
036040061 |
Vertical condenser for all standard distillations | ML (Motor Lift) | Glassware Set G3 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321087
|
Heidolph™
036040056 |
Vertical condenser for all standard distillations | HL (Hand Lift) | Coated Glassware Set G3B |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321097
|
Heidolph™
036040066 |
Vertical condenser for all standard distillations | ML (Motor Lift) | Coated Glassware Set G3B |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321083
|
Heidolph™
036040052 |
Vertical condenser for maximum evaporation performance | HL (Hand Lift) | Glassware Set G3 XL |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321093
|
Heidolph™
036040062 |
Vertical condenser for maximum evaporation performance | ML (Motor Lift) | Glassware Set G3 XL |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321098
|
Heidolph™
036040067 |
Vertical condenser for maximum evaporation performance | ML (Motor Lift) | Coated Glassware Set G3B XL |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321088
|
Heidolph™
036040057 |
Vertical condenser for maximum evaporation performance | HL (Hand Lift) | Coated Glassware Set G3B XL |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321084
|
Heidolph™
036040053 |
Dry ice condenser for low-boiling solvents | HL (Hand Lift) | Glassware Set G5 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321094
|
Heidolph™
036040063 |
Dry ice condenser for low-boiling solvents | ML (Motor Lift) | Glassware Set G5 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321089
|
Heidolph™
036040058 |
Dry ice condenser for low-boiling solvents | HL (Hand Lift) | Coated Glassware Set G5B |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321099
|
Heidolph™
036040068 |
Dry ice condenser for low-boiling solvents | ML (Motor Lift) | Coated Glassware Set G5B |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321085
|
Heidolph™
036040054 |
Vertical condenser for reflux distillation | HL (Hand Lift) | Glassware Set G6 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321095
|
Heidolph™
036040064 |
Vertical condenser for reflux distillation | ML (Motor Lift) | Glassware Set G6 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321090
|
Heidolph™
036040059 |
Vertical condenser for reflux distillation | HL (Hand Lift) | Coated Glassware Set G6B |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02321100
|
Heidolph™
036040069 |
Vertical condenser for reflux distillation | ML (Motor Lift) | Coated Glassware Set G6B |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Equipped with smart details such as Easy-Clip, patented clamping sleeve, lift stop to limit immersion depth, universal 5 L heating bath and various glass accessories
- Clear digital display for monitoring the current values and separate button to display the set values
- Operating panel is splash water protected in accordance with IP 42
- Two separate operating knobs for adjusting the rotation speed and heating temperature with LED ring light system for activity indication
- Activated lock feature prevents inadvertent adjustments
- Residual heat indicator when >50 °C
- Standby button stops all functions and lifts the evaporator flask out of the heating bath on motor lift models
- Ergonomically optimized heating bath handles sit securely in your hand
- Easily adjust immersion depth up to 160 mm and the tilt angle of the evaporating flask from 20° to 80°
- Grease-free operation thanks to innovative sealing technology
- Ventilation cap with PTFE inlet and free of ground joints. Optionally available with replenishment valve
- Optional cable extension – The operating panel can be detached for use outside closed fume hoods
Model options available:
- Hand or motor lift
- Coated or uncoated glassware
- Glassware options:
- Diagonal condenser for all standard distillations
- Vertical condenser for all standard distillations
- Vertical condenser for maximum evaporation performance
- Dry ice condenser for low-boiling solvents
- Vertical condenser for reflux distillation
Specifications
5 L Evaporating Flask, 4.5 L Bath | |
20°C to 210°C | |
1400 w | |
±1°C | |
50/60 Hz |
10 to 280 rpm | |
3.5 in. LCD Display | |
Stainless Steel V4A Bath | |
Rotary Evaporator | |
No |