missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Hei-TORQUE Series Laboratory Overhead Stirrer
The Hei-TORQUE Overhead Stirrer line can accomplish the most demanding tasks while providing the highest safety and increased performance life. All units are designed for continuous 24-hour operation - including difficult high viscosity application or polymer research.
$3729.52 - $8231.03
Specifications
Display | Digital |
---|---|
Voltage | 115 V |
Diameter (Metric) Shaft | 2.5 to 10.5 mm |
Height (English) | 13.8 in. |
Height (Metric) | 350 mm |
Catalog Number | Mfr. No. | Model | Speed | No. of Speed Gears | Capacity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Speed | No. of Speed Gears | Capacity | Price | Quantity | ||
13-880-450
|
Heidolph™
036093030 |
Expert 100 | 10 to 2000 rpm | 1 | 50 L |
Each for $3,729.52
|
|
||
13-880-451
|
Heidolph™
036093050 |
Expert 200 | 10 to 2000 rpm | 1 | 50 L |
Each for $5,221.33
|
|
||
13880452
|
Heidolph™
036093070 |
Expert 400 | 10 to 400 rpm (Gear I), 200 to 2000 rpm (Gear II) | 2 | 100 L |
Each for $6,713.12
|
|
||
13-880-453
|
Heidolph™
036093090 |
Ultimate 100- USB | 10 to 2000 rpm | 1 | 50 L |
Each for $4,453.03
|
|
||
13-880-454
|
Heidolph™
036093110 |
Ultimate 200- USB | 10 to 2000 rpm | 1 | 50 L |
Each for $5,944.84
|
|
||
13-880-455
|
Heidolph™
036093150 |
Ultimate 400- USB | 10 to 400 rpm (Gear I), 200 to 2000 rpm (Gear II) | 2 | 100 L |
Each for $8,231.03
|
|
||
Description
- Constant speed even under changing loads
- Safe start and stop of operation via slide touch panel to avoid unintended stirring
- Noise level: below 50 db
- Sealed housing with high protection class IP 54
- Overtemperature sensor prevents heat up situations
- Sealed panel made of glass and magnetic smart knob
- Unique quick chuck for ease of changing impellers
Hei-TORQUE Expert Model:
- Indication of torque tendencies to monitor viscosity changes
- Digital 2.4 in. display for ease of operation
- Ideal for standard stirring tasks
- Designed to mix and disperse media that require non-reproducible results in high viscosity applications
- Accurate torque indication shows any viscosity changes
- Digital 3.2 in. display for ease of operation:
- Allows for pre-programmed profiles and saves in memory
- Interval operation
- Watch rpm and torque graph life
- Timer / Countdown / Real time settings
- USB and RS 232 interface to save all process data in digital file
- Ideal for demanding tasks which have to be reproducible and documentable
- Additional features and operation modes allows for perfect adjustment for individual application
- Including free Hei-Control software for dependable automation of all processes. Control up to four devices simultaneously.
Specifications
Digital | |
2.5 to 10.5 mm | |
350 mm | |
247 mm | |
IP54 |
115 V | |
13.8 in. | |
9.7 in. | |
Overhead Stirrer |