Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 120VAC 60Hz
Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
$6238.09 - $7580.88
Specifications
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
---|---|
Temperature (Metric) | 330°C |
Material | Coated Steel |
No. of Shelves | 2 supplied/13 max. |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Catalog Number | Mfr. No. | Capacity (Metric) | Type | Material | Plug Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Type | Material | Plug Type | Price | Quantity | ||
51028115H
|
Thermo Scientific™
51028115 |
61 L | Gravity Convection | Coated Steel | Nema 6-20 |
Each for $6,238.09
|
|
||
51028124H
|
Thermo Scientific™
51028124 |
62 L | Mechanical Convection Oven | Coated Steel | Nema 5-15 |
Each for $7,580.88
|
|
||
Description
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, this flexible tool for the lab may be used for multiple applications.
Features:
- Broad temperature range — up to 330°C
- Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
- High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
- Programmable controller for temperature ramps and dwells
- Up to 10 programs can be saved, each with 10 discrete steps
- Features electronically controlled fan speed and damper position
- Programs can be repeated automatically
- Access port allows the introduction of sensors for independent data monitoring
- Simple calibration routine ensures temperature accuracy over time
- Boost function enables rapid heating up — no need to operate the oven 24/7 (not available in large capacity units)
Ordering Information:
Availability may vary by country.
Warranty: 2-year warranty
Specifications
Programmable Microprocessor control with vacuum fluorescent display | |
Coated Steel | |
22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) | |
56.5 cm | |
53 cm | |
72 cm | |
120 V |
330°C | |
2 supplied/13 max. | |
22.2 in. | |
20.9 in. | |
28.3 in. | |
120 V 60 Hz | |
60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.