missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Kimtech Science™ Precision Wipes™ Tissue Wipers
Ideal for general low-lint cleaning tasks
Supplier: Kimberly-Clark Professional™ 05517
Description
- Pop-Up™ Dispenser Box reduces lint and electrostatic discharge
- Coated package protects wipes from spills
- White
Specifications
Delicate Task Wipe | |
42.16 cm | |
37.33 cm | |
White | |
16.6 x 14.7 in. (42.16 x 37.33 cm) | |
Ideal for general low lint cleaning task | |
2-ply |
16.6 in. | |
16.6 in. | |
Cellulosic Pulp | |
Single-use | |
POP-UP™ box | |
92 Wipers/Pk. | |
Cs. of 1380 (15 Pks. of 92) |