missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap

Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free

 View more versions of this product

Catalog No. 14-666-314




Description

Description

Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free

  • DNase/RNase and pyrogen free
  • Autoclavable and withstand temperatures to -86°C
  • Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL
Specifications

Specifications

13 mm
Locking snap cap
2.0 mL
40 mm
Non-sterile
25,000 RCF
Yes
Assorted
Polypropylene
Yes
SDS
Documents

Documents

Promotions

Promotions