missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Microcentrifuge Tubes with Locking Snap Cap
Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free
Description
Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free
- DNase/RNase and pyrogen free
- Autoclavable and withstand temperatures to -86°C
- Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL
Specifications
13 mm | |
Locking snap cap | |
1.5 mL | |
39 mm | |
Non-sterile |
26,000 RCF | |
Yes | |
Natural | |
Polypropylene | |
Yes |