missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Navigator™ Portable Balance
Rugged, multi-purpose balances for a wide range of general weighing applications
$414.52 - $1263.00
Specifications
Certifications/Compliance | Product Safety: IEC/EN 61010-1,Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic environments; FCC Part 15 Class B; Canada ICES-003, CE; RCM |
---|---|
Connection Type | AC or battery |
Display Type | Backlit LCD |
Includes | ABS housing, stainless steel pan, transportation lock, menu and calibration lockswitch, slip-resistant and adjustable feet, leveling bubble, mechanicaland software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectablecommunication settings |
Material | ABS Plastic |
Catalog Number | Mfr. No. | Model | Capacity | Description | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Description | Price | Quantity | |||
01922205
|
OHAUS™
30456410DUP |
NV222 | 220 g | Round 5.7 in. pan |
Each for $710.88
|
|
|||
01922206
|
OHAUS™
30456411DUP |
NV422 | 420 g | Round 5.7 in. pan |
Each for $907.07
|
|
|||
01922207
|
OHAUS™
30456412 |
NV221 | 220 g | Square 7.5 Ã 5.7 in. pan |
Each for $414.52
|
|
|||
01922208
|
OHAUS™
30456413 |
NV621 | 620 g | Square 7.5 Ã 5.7 in. pan |
Each for $610.16
|
|
|||
01922209
|
OHAUS™
30456414DUP |
NV1201 | 1200 g | Square 7.5 Ã 5.7 in. pan |
Each for $690.32
|
|
|||
01922210
|
OHAUS™
30456415DUP |
NV2201 | 2200 g | Square 7.5 Ã 5.7 in. pan |
Each for $766.82
|
|
|||
01922211
|
OHAUS™
30456416DUP |
NVT2201 | 2200 g | Square 9.1 Ã 6.9 in. pan |
Each for $1,263.00
|
|
|||
01922212
|
OHAUS™
30456417DUP |
NVT4201 | 4200 g | Square 9.1 Ã 6.9 in. pan |
Each for $958.05
|
|
|||
01922213
|
OHAUS™
30456418DUP |
NVT2200 | 2200 g | Square 9.1 Ã 6.9 in. pan |
Each for $721.29
|
|
|||
01922214
|
OHAUS™
30456419 |
NVT6200 | 6200 g | Square 9.1 Ã 6.9 in. pan |
Each for $947.14
|
|
|||
01922215
|
OHAUS™
30456420DUP |
NVT12000 | 12,000 g | Square 9.1 Ã 6.9 in. pan |
Each for $1,025.45
|
|
|||
01922216
|
OHAUS™
30456421 |
NVT22000 | 22,000 g | Square 9.1 Ã 6.9 in. pan |
Each for $1,227.63
|
|
|||
Description
- Designed for a range of essential weighing applications
- The Navigator™ offers accuracy and repeatability
- Competitive pricepoint, making it a valuable tool in lab, industrial, and education settings
- AC adapter (included) or 4 C batteries (not included)
Specifications
Product Safety: IEC/EN 61010-1,Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic environments; FCC Part 15 Class B; Canada ICES-003, CE; RCM | |
Backlit LCD | |
ABS Plastic | |
110/120 V |
AC or battery | |
ABS housing, stainless steel pan, transportation lock, menu and calibration lockswitch, slip-resistant and adjustable feet, leveling bubble, mechanicaland software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectablecommunication settings | |
1 kg |