missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

OHAUS™ Pioneer PX Precision Balances

OHAUS Corporation™ Pioneer PX Precision Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication

Supplier:  OHAUS™ 30430056

 View more versions of this product

Catalog No. 01922187



Includes: AC Power Adapter

Description

Description

  • 2 Line Display
  • Durable Construction
  • Communication Ports (RS-232, USB)

Compliance

Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA

Warranty

2 Year

Specifications

Specifications

Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
2200 g
0.1 g
Integrated level bubble
Cast Aluminum Base, Plastic Top Housing
Round
1 Second
Internal Calibration
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination
209 mm
3.5 kg
50/60 Hz 12/18 VA
RS232, USB
2 Line Backlit LCD
No draftshield
±2 Divisions
PX2201
±1 Division
10°C to 30°C
2 Years
321 mm
98 mm
Power Input: 100–240V ∼ 200mA 50–60Hz 12–18VA; Power Output: 12 VDC 0.5A
SDS
Documents

Documents

Promotions

Promotions