Learn More
Thermo Scientific™ Precision™ Compact Ovens
Conserve valuable benchtop space with these compact heating and drying ovens, available in your choice of mechanical or gravity convection models.
$3005.55 - $5353.64
Specifications
Capacity (Metric) | 48 L |
---|---|
Temperature (Metric) | Ambient +5° to 210°C |
Dimensions (D x W x H) Interior | 11.5 x 16 x 16.2 in. (29 x 41 x 41 cm) |
Width (English) | 18.5 in. |
Width (English) Interior | 16 in. |
Catalog Number | Mfr. No. | Model | Chamber Material | Display | Voltage | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Chamber Material | Display | Voltage | Price | Quantity | ||
11-475-152
|
Thermo Scientific™
PR305225G |
Gravity Convection | Aluminum | Analog | 120 V |
Each for $3,005.55
|
|
||
11-475-154
|
Thermo Scientific™
PR305225M |
Mechanical Convection | Stainless Steel | LED | 120 V |
Each for $5,353.64
|
|
||
Description
Conserve valuable benchtop space with Thermo Scientific™ Precision™ Compact Ovens, featuring mechanical or gravity convection. These compact ovens, ideal for drying and baking applications, have a double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior. Pilot light visually indicates oven operation status.
Key Features- Double-wall interior with 2.5cm (1in.) silica-based insulation and powder-coated cold-rolled steel exterior
- Pilot light visually indicates oven operation status
Gravity-Convection Models
- Gentle drying with low turbulence: air is moved vertically through chamber to heat samples
- Preset high-temperature safety bimetallic thermostat ensures overtemperature protection
- Analog control, no LED display
Mechanical-Convection Models
- Uniform heating, precise temperature control and fast drying
- Hydraulic thermostat
- LED display
- Stainless-steel chamber
Ordering Information:
Additional shelves are sold separately.
Includes:
One fixed and two adjustable shelves.
Recommended for:
Drying and baking
Warranty: 1-year warranty
Specifications
48 L | |
11.5 x 16 x 16.2 in. (29 x 41 x 41 cm) | |
16 in. | |
41 cm | |
41 cm | |
29 cm |
Ambient +5° to 210°C | |
18.5 in. | |
47 cm | |
16.2 in. | |
11.5 in. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.