missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ RT Basic Series Magnetic Stirrers

Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.

Supplier:  Thermo Scientific™ 88880009

 View more versions of this product

Catalog No. 9069118

Explore available promotions

Description

Description

Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low-profile, lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance 
  • Three size options — 120mm, 170mm, or 220mm 
  • Analog speed control: 150 to 2500rpm
  • Detachable plug
  • Two non-slip silicone plate covers provided with all units (1 black, 1 white)
  • Low power consumption 
  • 2 year warranty
Specifications

Specifications

150 to 2500 rpm
4 L
100/240 V
7.28 x 7.28 x 2.56 in. (185 x 185 x 65 mm)
65 mm
185 mm
170 mm
185 mm
50/60 Hz
CE
Stirrer
Polypropylene
Round
6 w
2.56 in.
7.28 in.
6.69 in.
7.28 in.
100 to 240V 50/60Hz
US
Brushless DC
SDS
Documents

Documents

Promotions

Promotions