missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sonoco™ ThermoSafe Insulated Storage and Transport Chests

Dry ice storage chests provide mobile, non-electrical low-temperature maintenance for a wide variety of laboratory and field applications. Ideal for dry ice or wet ice storage, hot storage, or field collection.

Supplier:  Sonoco™ TS450

 View more versions of this product

Catalog No. 11-676-39


Description

Description

Ideal for dry ice and wet ice storage, short-term frozen and hot storage.

  • Efficient, nondeteriorating urethane foam insulation
  • Resist vapor, water, rust, corrosion
  • Washable
  • Interior corners are rounded for easy cleanup
  • Lid is hinged (except 50 lb. size) and includes support that keeps it upright

Order Info

Dollies not included

Specifications

Specifications

47.6 cm
46.35 cm
41 cm
18.25 x 16.812 x 18.75 in. (46.35 x 41 x 47.6 cm)
No option for dollies
27 lb.
Polyethylene
Gray
18.75 in.
18.25 in.
16.812 in.
Tight-fitting Plug Lid
Ideal for dry ice and wet ice storage, short-term frozen and hot storage
2 Spring Loaded Handles
Storage and Transport Chest
40.9 L
SDS
Documents

Documents

Promotions

Promotions