missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tyvek™ 400 Boot Covers
High boot covers with elastic top offers an inherent barrier against particles and provides durability even after wear and abrasion.
$112.64 - $129.10
Specifications
Material | Tyvek |
---|---|
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Top and Ankles |
Alert:
Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
Catalog Number | Mfr. No. | Size | Height (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Height (English) | Price | Quantity | ||||
198132156
|
DuPont™
TY454SWHLG0100SR |
Large | 18 in. |
N/A
|
|
||||
19-813-2157
|
DuPont™
TY454SWHXL0100SR |
X-Large | 18 in. |
N/A
|
|
||||
19-813-211
|
DuPont™
TY454SWH00010000 |
Universal | 18 in. |
N/A
|
|
||||
Description
High boot covers with elastic top offers an inherent barrier against particles and provides durability even after wear and abrasion.
- Abrasion- and tear-resistant
- Lightweight and comfortable
- Tyvek 400 fabric offers an inherent barrier against particles down to 1.0 micron in size
- Serged seams
- Elastic opening at calf, elastic ankle
- FC skid-resistant sole
- Height: 18 in. (46 cm)
Specifications
Tyvek | |
Single-use | |
Elastic Top and Ankles | |
Serged | |
Lead and Asbestos Abatement, Remediation, General Maintenance, Spray Painting, Cleaning |
White | |
Non-sterile | |
Anti-skid | |
5.9 mil | |
Boot Covers |