missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One 10 mL Sterile Serological Pipets
Drip-free pipetting design with high optical clarity and maximum accuracy.
$178.65 - $472.41
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Graduated | Yes |
Graduations | 1/10 |
Volume (Metric) | 10 mL |
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Price | Quantity | |||||
07000363
|
Greiner Bio-One
607107 |
Bulk |
Case of 500 Each for $472.41
|
|
|||||
07000375
|
Greiner Bio-One
607160 |
Individual Plastic Wrap |
Case of 200 Each for $213.09
|
|
|||||
07000376
|
Greiner Bio-One
607180 |
Individual Paper/Plastic Wrap |
Case of 200 Each for $178.65
|
|
|||||
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Polystyrene | |
Yes | |
10 mL |
Sterile | |
1/10 | |
Serological Pipet |