missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ 100 Cal ArcGuard™ Nomex/Kevlar Arc Flash Coat
Kelvar coat complies with OSHA 1910.269; NFPA 70E-2015 Complaint for Arc Flash
$2068.00 - $2752.51
Specifications
Material | DuPont™ Nomex™, Kevlar™ |
---|---|
Color | Brown |
Closure Type | FR Hook and Loop |
Seam Type | Stitched |
Certifications/Compliance | Arc Rating: 100 cal/cm², CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17001165
|
National Safety Apparel™
C04KDQE03SM32 |
Small |
Each for $2,068.00
|
|
|||||
17001166
|
National Safety Apparel™
C04KDQE03MD32 |
Medium |
Each for $2,068.00
|
|
|||||
17001167
|
National Safety Apparel™
C04KDQE03LG32 |
Large |
Each for $2,068.00
|
|
|||||
17001168
|
National Safety Apparel™
C04KDQE032X32 |
2X-Large |
Each for $2,274.79
|
|
|||||
17001169
|
National Safety Apparel™
C04KDQE03XL32 |
X-Large |
Each for $2,068.00
|
|
|||||
17001170
|
National Safety Apparel™
C04KDQE033X32 |
3X-Large |
Each for $2,274.79
|
|
|||||
17001171
|
National Safety Apparel™
C04KDQE034X32 |
4X-Large |
Each for $2,502.26
|
|
|||||
17001172
|
National Safety Apparel™
C04KDQE035X32 |
5X-Large |
Each for $2,752.51
|
|
|||||
Description
- FR Fabric will NOT melt, drip, or ignite
- FR Hook & loop front closure
- Inherently Flame Resistant
- FR Knit wrist cuffs
- Generous cut allows for unrestrictive movement
Specifications
DuPont™ Nomex™, Kevlar™ | |
FR Hook and Loop | |
Arc Rating: 100 cal/cm², CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Brown | |
Stitched | |
Adjustable |