missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments
Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments.
$112.02 - $201.42
Catalog Number | Mfr. No. | For Use With (Equipment) | Diameter (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Diameter (Metric) | Price | Quantity | ||||
03-050-220
|
Thermo Scientific™
29053487 |
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors | 0.32 mm |
Pack of 10 Each for $201.42
|
|
||||
03-050-221
|
Thermo Scientific™
29053488 |
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors | 0.1 to 0.25 mm |
Pack of 10 Each for $171.33
|
|
||||
03-050-224
|
Thermo Scientific™
290GA107 |
Agilent Injectors and Non-MS Detectors | 6.35 mm |
Pack of 10 Each for $112.02
|
|
||||
290GA108
|
Thermo Scientific™
290GA108 |
Agilent Injectors and Non-MS Detectors | 3.175 mm |
Pack of 10 Each for $119.45
|
|
||||
Description
Ensure optimal performance of your Thermo Scientific™ GC instrument with Thermo Scientific™ Ferrules. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.
Features- Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
- Ferrules for different types of injectors and detectors
Specifications
100% Graphite |