missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 100 Well Tube Storage Box
100 Well Tube Storage Box holds 1.5 and 2.0 mL microcentrifuge tubes and cryogenic vials.
Supplier: Fisherbrand™ 120201F2
Description
- Made of translucent, vibrantly colored polypropylene, allowing for visibility inside box and color coding identification
- Tube capacity is indicated on the outside the box within a distinctive wave design
- Easy open and secure lid fitted with either friction fit or snap clasp designs
- Stackable, saving valuable space in the lab
Specifications
Microcentrifuge Tube Storage Box | |
10 x 10 | |
Blue | |
Polypropylene | |
Square | |
Yes | |
Microcentrifuge Tubes, Cryogenic Vials | |
15.1 cm | |
2.2 in. |
1 Storage Box | |
Autoclavable | |
Microtubes (1.5 to 2 mL) | |
1 | |
None | |
Non-sterile | |
14.1 cm | |
5.6 cm |