missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ 12 Cal ArcGuard™ Arc Flash Kit with Short Coat and Bib Overall in UltraSoft (11)
With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
Supplier: National Safety Apparel™ KIT2SC11SM11
Description
- Arc Rating: 12 cal/cm²
- CAT 2
- Fabric/Material: 9 oz. Westex™ UltraSoft™
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
12 cal/cm² | |
CAT 2, NFPA 70 E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Westex™ UltraSoft™ | |
FR Hook and Loop | |
None |
Navy | |
Open | |
Small | |
Stitched |