missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ 12 Cal ArcGuard™ Arc Flash Kit with Short Coat and Bib Overall in UltraSoft with Lift Front Hood (12)
With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
$2811.39 - $2902.15
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 12 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70 E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | FR Hook and Loop |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
170011258
|
National Safety Apparel™
KIT2SC11LFSM12 |
Small |
Each for $2,811.39
|
|
|||||
170011263
|
National Safety Apparel™
KIT2SC11LFMD12 |
Medium |
Each for $2,811.39
|
|
|||||
170011268
|
National Safety Apparel™
KIT2SC11LFLG12 |
Large |
Each for $2,811.39
|
|
|||||
170011273
|
National Safety Apparel™
KIT2SC11LFXL12 |
X-Large |
Each for $2,811.39
|
|
|||||
170011278
|
National Safety Apparel™
KIT2SC11LF2X12 |
2X-Large |
Each for $2,841.64
|
|
|||||
170011283
|
National Safety Apparel™
KIT2SC11LF3X12 |
3X-Large |
Each for $2,841.64
|
|
|||||
170011288
|
National Safety Apparel™
KIT2SC11LF4X12 |
4X-Large |
Each for $2,871.89
|
|
|||||
170011293
|
National Safety Apparel™
KIT2SC11LF5X12 |
5X-Large |
Each for $2,902.15
|
|
|||||
Description
- Arc Rating: 12 cal/cm²
- CAT 2
- Fabric/Material: 9 oz. Westex™ UltraSoft™
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- FR hook and loop front closure on short coat
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Quick disconnect and adjustable shoulder straps on bib overalls
- Hook and loop at side of bib for easy access
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Open | |
CAT 2, NFPA 70 E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Stitched |
12 cal/cm² | |
FR Hook and Loop | |
Westex™ UltraSoft™ | |
None |