missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 16mm Push Button Lockout Device With Tall Cover

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 16mm Push Button Lockout Device With Tall Cover is a universal fit for IEC and NEMA buttons. Devices are removable and transparent cover allows view of button position.

$40.54 - $40.54

Specifications

Material Polycarbonate
Length (English) 2.5 in.
Quantity 1 Ea.
Width (English) 2.5 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-104-261
View Documents
Brady™
130819
Red
Each for $40.54
Only null left
 
19-104-269
View Documents
Brady™
139794
Clear
Each for $40.54
Only null left
 
Description

Description

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications

Specifications

Polycarbonate
2.5 in.
1 Ea.
2.5 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'