missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific 18 Place Slide Staining Tray

Ideal for Clinical and Research laboratory staining.
Supplier: Heathrow Scientific 120879
Description
- Durably constructed from solvent resistant polypropylene blend
- Non-skid Silicone feet keep tray in place
- Convenient to use
- Pour spouts on each corner
- Drain hole with plug
- Equipped with handle cut outs for easy handling
- Versatile for multiple testing formats
- Black lid included for light sensitive applications
- Humidity retention wells for specialized staining needs
Specifications
| Yes | |
| Flat | |
| Black | |
| Polypropylene | |
| Non-sterile | |
| Staining Tray | |
| 4 cm | |
| 8.9 in. |
| Not Autoclavable | |
| 18 Standard Microscopes Slides | |
| Reusable | |
| Rectangular | |
| Standard | |
| 18 | |
| 1.6 in. | |
| 22.5 cm |