missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air-Tite 2-Part Luer Lock Syringe, Non-sterile (1 mL)
2-Part Low Dead Space Luer Lock Tip Bulk, Non-Sterile Syringes with 0.01 mL graduations marked for accuracy of dosing small aliquots.
Supplier: Air-Tite AMB1LL
Alert:
For laboratory and veterinary use only.
Description
- For Laboratory and Veterinary use only.
- Contains no rubber or silicone oil.
- ISO regulated general purpose syringe that complies with all international standards which include components like gliding forces, vacuum pressure, chemical properties, and Luer fittings which allow this syringe to function with any similar Luer fitting.
- The positive-stop is intended to reduce the likelihood of accidental plunger removal during fluid draw up.
Specifications
Not Autoclavable | |
Polypropylene | |
2-part Luer Lock Syringe (1 mL) | |
General Purpose | |
2-part Syringe | |
0.01 mL | |
Blister Package | |
Syringe Filter | |
Yes |
ISO | |
Green | |
No Needle Included | |
Yes | |
Single-use | |
100/Box | |
0.1 to 1 mL | |
Centric Luer Lock | |
Non-sterile |