missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air-Tite 2-Part Luer Lock Syringe, Sterile (50 mL)
ISO regulated general purpose syringe that complies with all international standards which include components like gliding forces, vacuum pressure, chemical properties, and Luer fittings which allow this syringe to function with any similar Luer fitting.
Supplier: Air-Tite AML50
Alert:
For laboratory and veterinary use only.
Description
- <0.2% Oleamide used-NOT derived from animals.
- Contains no rubber or silicone oil.
- 50 mL syringe, graduated to 60 mL (graduation marks every 1 mL).
- Syringe barrel: Polypropylene (PP)
- Plunger: Polyethylene (PE)
- For Laboratory and Veterinary use only.
- The positive-stop is intended to reduce the likelihood of accidental plunger removal during fluid draw up.
Specifications
Not Autoclavable | |
Polypropylene | |
2-part Luer Lock Syringe (50 mL) | |
Yes | |
Single-use | |
30/Box | |
60 mL | |
Centric Luer Lock | |
Sterile |
ISO | |
Clear | |
No Needle Included | |
2-part Syringe | |
1 mL | |
Blister Package | |
Syringe Filter | |
Yes |