missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 200 μL Flat Bottom Insert
Fisherbrand™ spring vial inserts are compatible with 8 mm HPLC and GC autosampler vials.
Supplier: Fisherbrand™ 13622208
Description
Compatible with 8 mm autosampler vialsSpecifications
| Clear | |
| Glass | |
| 100 | |
| Flat Bottom | |
| 250 μL | |
| Autosampler Vial Insert |
| 5 mm | |
| 200 μL | |
| < 12 μL | |
| Fisherbrand | |
| 31 mm | |
| 200 μL |