missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Parter Medical Products™ 24-Hour Urine Containers

Proprietary, leak-resistant closure system assures specimen integrity during collection and transport to the laboratory

Supplier:  Parter Medical Products™ 126920

 View more versions of this product

Catalog No. 22-150-367


Explore available promotions

Description

Description

  • Ergonomic Design
  • Balanced CG
  • Capacity: 3.5L
  • EZ-UP Spout Cap (optional)
  • Manufactured from pure virgin, UV filtering, medical grade HDPE
  • Choice of integrated 30mL 6N HCl or none (Value style)

Specifications

Specifications

24-Hour Urine Specimen Collection Container
Yes
Non-sterile
Amber
Used by both the patients and the health care professional for collection and transport of specimen to the laboratory
40/Cs.
EZ-UP Spout Cap
HDPE
70 mm
Vertical Space Saver
Natural, 70 mm leak resistant HDPE closure with EZ-UP pour spout
3 L
Videos
SDS
Documents

Documents

Promotions

Promotions