missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ 2.5 Gallon Type I Shelf Safety Can
Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 2.5 Gallon Type I Shelf Safety Can faucet is mounted 2 in. above the bottom to eliminate the need to lift the can during dispensing
$302.66 - $317.55
Specifications
Certifications/Compliance | CARB, NFPA, OSHA, FM Approved |
---|---|
Capacity (English) | 2.5 gal. |
Material | Steel |
Shape | Cylindrical |
Diameter (English) Outer | 11.75 in. |
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Includes | Price | Quantity | ||||
19-822-431
|
Justrite™
7225140 |
Red | Smaller (No. 08540) faucet offers easier dispensing in lab environments |
Each for $302.66
|
|
||||
19-822-435
|
Justrite™
7225150 |
Red | Larger (No. 08902) faucet for easier dispensing in industrial environments |
Each for $317.55
|
|
||||
Description
- Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
- Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
- High performance, self-latching doors close easily and securely for maximum protection under fire conditions
- Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
- For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
- Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
- Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
- They adjust on 3 in. centers for versatile storage
- Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
- Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
- Additionally, acid/corrosive safety cabinets include polyethylene trays attached to galvanized steel shelves and a separate polyethylene liner for the bottom sump to resist aggressive chemicals
- Easily remove the liner for quick cleaning of drips and leaks
- An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance
Specifications
CARB, NFPA, OSHA, FM Approved | |
Steel | |
11.75 in. |
2.5 gal. | |
Cylindrical | |
298 mm |