missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 2 mL Reaction Tubes with Free-Standing Base
For use in microcentrifuge
$896.80 - $2694.89
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase and human DNA, non-pyrogenic |
|---|---|
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2 mL |
| Color | Translucent |
| Material | Polypropylene (Medical Grade) |
Description
- Conical bottom
- High chemical and temperature resistance
Specifications
| Free of detectable DNase/RNase and human DNA, non-pyrogenic | |
| 2 mL | |
| Polypropylene (Medical Grade) | |
| -80°C to +121°C | |
| 22.000xG: fixed-angle rotor |
| Autoclavable | |
| Translucent | |
| 500 | |
| Yes |