missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ 30mm Push Button Lockout Device With Standard Cover
Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 30mm Push Button Lockout Device With Standard Cover is a universal fit for IEC and NEMA buttons. Devices are removable and transparent cover allows view of button position.
$38.38 - $38.50
Specifications
Material | Polycarbonate |
---|---|
Dimensions (L x W x H) | 2.9 x 2.9 x 2.2 in. |
Height (English) | 2.2 in. |
Length (English) | 2.9 in. |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19-104-263
|
Brady™
130821 |
Red |
N/A
|
|
|||||
19-104-271
|
Brady™
139796 |
Clear |
N/A
|
|
|||||
Description
- For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
- Reduces the number of locks being used
- Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
- Quick release internal slide button allows lockbox to be carried to the poind of need
Specifications
Polycarbonate | |
2.2 in. | |
1 Ea. |
2.9 x 2.9 x 2.2 in. | |
2.9 in. | |
2.9 in. |