missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nunc™ 384-Well Polypropylene Sample Processing & Storage Microplates
Save on costs when storing compounds for small volume applications. Plates feature lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery.
$2742.25 - $4036.72
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | Certified RNase and DNase Free. ANSI Compliant. |
Format | 384-well |
Description | 384-well Polypropylene Sample Processing & Storage Plates |
Array | 16 x 24 |
Catalog Number | Mfr. No. | Well Shape | Sterility | Fit for Purpose | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Well Shape | Sterility | Fit for Purpose | Price | Quantity | |||
12-565-384
|
Thermo Scientific™
264573 |
Square, Round Bottom (U-well) | Non-sterile | Certified Quality |
Case of 120 Each for $2,791.93
|
|
|||
12-565-385
|
Thermo Scientific™
264574 |
Square, Round Bottom (U-well) | Sterile | Certified Quality |
Case of 120 Each for $3,119.77
|
|
|||
12-565-386
|
Thermo Scientific™
264575 |
Square, Conical Bottom (V-well) | Non-sterile | Certified Quality |
Case of 120 Each for $3,770.59
|
|
|||
12-565-387
|
Thermo Scientific™
264576 |
Square, Round Bottom (U-well) | Non-sterile | Certified Quality |
Case of 120 Each for $4,036.72
|
|
|||
12-565-390
|
Thermo Scientific™
264579 |
Square, Round Bottom (U-well) | Non-sterile | Certified Quality |
Case of 120 Each for $2,742.25
|
|
|||
Description
Minimize costs when storing compounds for small volume applications. Thermo Scientific™ 384-Well Conical Bottom Polypropylene Plates feature a lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery. Withstands temperatures from -80° to +121°C. Offered in a variety of colors for quick identification of your storage plates.
- Conical wells optimize sample recovery
- Square rounded wells minimize wicking (capillary action)
- Chemical resistant to DMSO
Specifications
No Barcode | |
384-well | |
16 x 24 | |
Low binding PP | |
384-well plate | |
Polypropylene | |
Non-treated | |
Automation Liquid Handlers, Biobanking, Genomics, Sample Prep, NGS, Sequencing, Long and Short Term Storage, Drug Discovery, Vaccine Research, PCR and qPCR sample preparation | |
Yes | |
ANSI/ SLAS Standard |
Certified RNase and DNase Free. ANSI Compliant. | |
384-well Polypropylene Sample Processing & Storage Plates | |
Autoclavable | |
Nunc | |
ALPS5000, ALPS3000, and ALPS50V Heat Sealers, Automated Liquid Handlers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers | |
384 | |
Yes | |
For Research Use Only. Not for use in diagnostic procedures. | |
Certified Quality |