Learn More
3M™ 6000 Series Resuable Half-Facepiece Respirators with Replaceable P100 Filters
Lightweight, low-maintenance respirators come equipped with replaceable P100 filters (Style 2091)
$782.52 - $839.64
Specifications
Certifications/Compliance | NIOSH 42CFR84 |
---|---|
Connection Type | Bayonet |
Material | Thermoplastic Elastomer |
Product Type | Half Facepiece Respirator |
For Use With (Equipment) | 6000 series reusable half facepiece respirator |
Catalog Number | Mfr. No. | For Use With (Application) | Format | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Format | Price | Quantity | ||||
19-003456B
|
3M™
7000126163 |
Assembly, cleaning, grinding, machine operation, painting, welding | Medium |
N/A
|
|
||||
19-003456C
|
3M™
7000126164 |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, sanding, welding | Large |
N/A
|
|
||||
Description
- Respirators can be disassembled, cleaned and reused; simply twist off and dispose of filters when they are used to capacity, and attach new filters
- Effective for dusts, fumes, mists, radionuclides, radon daughters, and asbestos-containing dusts and mists
- 3M Catalog# 6191 , 3M Catalog# 6291 , 3M Catalog# 6391
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Certifications
NIOSH 42 CFR 84 approved for use in areas where oil- and non-oil-based particles are present
Specifications
NIOSH 42CFR84 | |
Thermoplastic Elastomer | |
6000 series reusable half facepiece respirator |
Bayonet | |
Half Facepiece Respirator | |
P100 filter |