missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ 7500 Series Reusable Half Facepiece Reusable Respirators
Half-mask respirators with enhanced comfort and visibility use a bayonet attachment system for twin lightweight filters to protect against gases, vapors and particulates.
$54.23 - $56.13
Specifications
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
---|---|
Connection Type | Bayonet |
Color | Blue |
Material | Silicone |
Product Type | Half-Mask Respirator |
Alert:
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Catalog Number | Mfr. No. | Model | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Size | Price | Quantity | |||||
19-096-898
|
3M™
7100134948 |
7501 | Small |
N/A
|
|
|||||
19-096-899
|
3M™
7000002162 |
7502 | Medium |
N/A
|
|
|||||
19-096-900
|
3M™
7100134949 |
7503 | Large |
N/A
|
|
|||||
Description
- Durable, reusable and heat-resistant mask is made of advanced silicone material.
- Unique adjustment design helps reduce tension and pressure points on the face.
- Cool Flow™ exhalation valve opens easier, lowering exhalation breathing resistance, reducing heat and moisture buildup.
- Easily adjusted, dual-mode head harness gives option of wearing in traditional or drop-down mode.
- Ideal choice for welding applications.
- Color-coded sizes for easy identification.
- 3M Catalog# 7501, 3M Catalog# 7502, 3M Catalog# 7503
Specifications
NIOSH 42 CFR Part 84 | |
Blue | |
Half-Mask Respirator | |
Cartridge 6000 series, filter 2000, 2200, 7000 or 5000 series, or dual airline system |
Bayonet | |
Silicone | |
Silicone | |
4-point |