missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ Push-Ins™ Metal Detectable Ear Plugs
A gentle push is all it takes for consistent insertion with E-A-R™ Push-Ins™ metal detectable Ear plugs. Metal detectable qualities were developed specifically for food processing and other industries where it is critical to keep Ear plugs from contaminating products and processes.
Supplier: 3M™ 7000127656
Description
- Metal detectable for food processing and other applicable industries
- Eliminate the need to roll down ear plugs before inserting
- Mold comfortably to fit different size ear canals
- EARform&;trade; soft foam tip provides exceptional comfort and performance
- Flexible stem for easy insertion and removal
- Reusable
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Yes | |
| Class AL | |
| Design & Construction, Food Processing, Food Safety, Heavy Infrastructure, Industrial Maintenance | |
| 318-3000 | |
| 2000 Pairs/Cs | |
| Yellow | |
| Corded | |
| Reusable |
| Blue | |
| Universal | |
| No | |
| Poly bag | |
| Foam | |
| 28 dB | |
| Pod | |
| Yes |