Learn More
3M™ Folded Maintenance Sorbents
Can be used as a pillow, pad, roll or boom
Supplier: 3M™ 7000001951
Description
- This high-capacity sorbent has a scrim on one side to increase strength and help eliminate linting
- Dispensed from a carrying/dispenser box in the form of a continuous roll with perforations every 16 in. (40.6cm)
- Applications range from maintenance to spill response
- L x W: 50 ft. x 5 in. (15.2m x 12.7cm )
- Sorbing Capacity: 10.5 gal. (39.7L)
- 3M Catalog# MFL550DD
These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
Specifications
| 31.5 gal. | |
| Maintenance Sorbent, Folded | |
| MFL550DD | |
| 50 ft. | |
| 5 in. |
| 119.24 L | |
| Permits simple reclamation for recycling of valuable liquids | |
| 15.24 m x 12.7 cm (50 ft. x 5 in.) | |
| 15.24 m | |
| 12.7 cm |