missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ TR-300 and TR-600 PAPR Battery Packs
Choose from a selection of lithium ion rechargeable batteries for the TR-300 or TR-600 PAPR systems.
$422.76 - $827.01
Specifications
Product Type | Battery Pack |
---|---|
For Use With (Application) | Supplying power for PAPR systems |
Catalog Number | Mfr. No. | For Use With (Equipment) | Battery Life | Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Battery Life | Color | Price | Quantity | |||
29-635-7897
|
3M™
7000131716 |
Breathe Easy™ PAPR Systems |
Each for $775.76
|
|
|||||
29-635-8323
|
3M™
7100010621 |
Breathe Easy™ PAPR Systems | Blue |
Each for $722.23
|
|
||||
19-039-565
|
3M™
7000052903 |
Versaflo TR-300 PAPR Series | 8 to 12 hr. | Black |
Case for $422.76
|
|
|||
19-268-020
|
3M™
7100035835 |
Versaflo TR-600 PAPR Series | Blue, Gray |
Case for $610.20
|
|
||||
19-268-022
|
3M™
7100035836 |
Versaflo TR-600 PAPR Series | 8 to 18 hr. | Blue, Gray |
Case for $827.01
|
|
|||
Description
- Rechargeable battery packs
- Lithium Ion
- Long run time for filters and cartridges
Battery packs must be used in accordance with the user instructions, warnings and limitations accompanying each product
Compliance
NIOSH approved.
Specifications
Battery Pack | |
Supplying power for PAPR systems |