missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ S-Series Headcover with Integrated Head Suspension
Lightweight, loose-fitting head covers offer both comfort and protection.
$384.13 - $384.13
Specifications
Assigned Protection Factor (APF) | 25 |
---|---|
Certifications/Compliance | NIOSH |
Color | White |
Material | Polypropylene |
Product Type | Headcover |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19-805-610
|
3M™
7000127428 |
Medium/Large |
Case of 5 Each for $384.13
|
|
||||||
Description
Integrated Suspension Hoods and Head Covers
- Head covers provide head and face coverage; hoods cover head, face, and neck
- Fully assembled and ready to use
- Suitable for applications that require frequent replacement of the entire headgear assembly, such as pharmaceutical manufacturing, or situations where there is less soiling of the outer fabric
- Integrated models feature wide face seal with soft elastic for improved comfort and reduced noise
Premium Reusable Suspensions with Hoods
- Ideal for high disposal rate environments
- Soiled hood is replaced; suspension and air ducting are reused
- Rigid ducting for consistent air path
- Externally adjustable airflow control allows wearer to modify airflow distribution
- Suspension features independent adjustments for the crown and head circumference; allows custom fit for wide range of head sizes
- 3M Catalog# S-133L-5, S-133S-5, S-433S-5, S-533L, S-533S, S-707-10, S-757, S-805-5, S-807-5, S-857
Specifications
25 | |
White | |
Headcover | |
GVP, Breathe-Easy™, V Series, T-300, T-600, T-800 | |
5/Cs. | |
19.88 x 10.63 x 9.06 in. (50.49 x 27 x 23.01 cm) | |
50.49 cm | |
27 cm | |
23.01 cm |
NIOSH | |
Polypropylene | |
Assembly, facility maintenance, machine operation, painting, sanding | |
Head and face coverage. Integrated Comfort suspension. General purpose fabric. | |
PETG | |
19.88 in. | |
10.63 in. | |
9.06 in. |