missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Scotch™ General-Purpose Masking Tape 234
Medium-temperature resistant
$736.62 - $736.62
Specifications
Certifications/Compliance | ASTD-D6123/D6123M97 |
---|---|
Description | Premium |
Adhesive Type | Rubber |
Color | Natural |
Format | Tape |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | ||||||
19-047-257
|
3M™
7000048955 |
0.47 in. |
Case of 72 Each for $736.62
|
|
||||||
Description
- For masking and holding in temperatures up to 121°C (250°F) for as long as 30 minutes
- Designed for use in medium-temperature paint bake operations
- 3M Catalog# 234, 234, 234, 234
Specifications
ASTD-D6123/D6123M97 | |
Rubber | |
Tape | |
Masking Tape | |
1 Year | |
234 | |
250°F | |
27 lb./in. | |
60 yd. | |
5.2 in. |
Premium | |
Natural | |
Crepe Paper | |
Sealing, holding, bundling, reinforcing, identifying, tabbing, wrapping, paint masking, splicing and protecting | |
121°C | |
1 Roll | |
121°C | |
6 mil | |
55 m | |
13.2 cm |