missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ SecureFit™ Safety Glasses with Anti-fog Lens
Features proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.
$212.69 - $305.41
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ANSI Z87.1-2015 |
No. per Pack | 20/Pk. |
Temple Style | SecureFit™ |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Model | Lens Tint | Frame Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Lens Tint | Frame Color | Price | Quantity | |||
17-000-710
|
3M™
7100150838 |
SF401SGAF-BLU | Clear | Blue, Gray |
Case of 20 Each for $212.69
|
|
|||
17-000-711
|
3M™
7100156103 |
SF407SGAF-BLU | Gray | Blue, Gray |
Case of 20 Each for $212.69
|
|
|||
17-000-712
|
3M™
7100156104 |
SF401SGAF-BLU-F | Clear | Blue, Gray |
Case of 20 Each for $305.41
|
|
|||
Description
Features:
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Polycarbonate lens absorbs 99.9% UVA & UVB rays
- Scotchgard™ Anti-fog coating provides fog and abrasion resistance.
- 3M Catalog# SF401SGAF-BLU, SF401SGAF-BLU-F, SF401SGAF-RED, SF402SGAF-BLU, SF402SGAF-BLU-F, SF403SGAF-YEL, SF405SGAF-BLA, SF406SGAF-BLA, SF407SGAF-BLU
Specifications
Anti-fog | |
20/Pk. | |
Polycarbonate | |
Frameless |
ANSI Z87.1-2015 | |
SecureFit™ | |
Plastic |