missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Versaflo™ S-Series Headcovers, Non-Adjustable Fabric Suspension
For use with select series 3M™ powered air purifying and supplied air respirator systems.
$1018.07 - $1097.08
Specifications
Certifications/Compliance | NIOSH |
---|---|
Color | White |
Material | Polypropylene |
Product Type | Economy Headcover |
For Use With (Application) | Military maintenance, repair and operation, pharmaceutical, transportation, metal production and fabrication, automotive, food and beverage manufacturing |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-039-547
|
3M™
7000127462 |
Small/Medium |
Case of 20 Each for $1,097.08
|
|
|||||
19-039-546
|
3M™
7000127461 |
Medium/Large |
Case of 20 Each for $1,018.07
|
|
|||||
Description
Applications:Automotive, food and beverage manufacturing, Metal production and fabrication, Military maintenance, Repair and operation; Pharmaceutical, Transportation
- 3M Catalog# S-103L-20, S-103S-20
Specifications
NIOSH | |
Polypropylene | |
Military maintenance, repair and operation, pharmaceutical, transportation, metal production and fabrication, automotive, food and beverage manufacturing | |
Integrated, Non-adjustable Fabric |
White | |
Economy Headcover | |
GVP, Breathe Easy™ V-Series, TR-300, TR-600, TR-800 | |
PET |