missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ TR-300 Versaflo™ PAPR Assemblies with Belt and Battery

TR-300 series PAPR assemblies with belt and battery provide performance, protection and functionality with a slim, lightweight balanced design. Headtops and breathing tubes sold separately.

$1448.75 - $2128.17

Specifications

Certifications/Compliance NIOSH Approved
Color Beige
Filter Type HEPA
Product Type PAPR Assembly, No Headtop
Flow Rate 6.5 CFM and 7.2 CFM
View More Specs

Includes: 3M™ Versaflo™ PAPR Assembly, Easy Clean Belt, High Capacity Battery

Products 4
Catalog Number Mfr. No. Battery Life Belt Material Battery Type Price Quantity  
Catalog Number Mfr. No. Battery Life Belt Material Battery Type Price Quantity  
17-000-720
View Documents
3M™
7100153810
10 to 12 hours Easy Clean belt High Capacity Lithium Ion
Case for $2,115.89
 
17-000-721
View Documents
3M™
7100153811
6 hours Easy clean belt Lithium-ion
Case for $1,448.75
 
17-000-722
View Documents
3M™
7100153812
6 hours Standard belt Lithium-ion
Case for $1,691.35
 
17-000-723
View Documents
3M™
7100153813
10 to 12 hours High durability belt High Capacity Lithium Ion
Case for $2,128.17
 
Description

Description

Features:

  • Two selectable flow rate options offers more options and comfort to the user
  • Choose from Easy Clean or Industrial assemblies
  • Easy-to-use and versatile PAPR system for particulate environments
  • High efficiency particulate prefilter included (reorder Fisher catalog #19-039-569)
  • Optional nuisance organic vapor filter available
  • 3M Catalog# TR-304N+, TR-305N+, TR-306N+, TR-307N+
Specifications

Specifications

NIOSH Approved
HEPA
6.5 CFM and 7.2 CFM
Belt-mounted
Beige
PAPR Assembly, No Headtop
Powder Handling
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'