missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Versaflo™ TR-600 Series PAPR Belts and Extenders
For use with Versaflo™ TR-600 Series PAPR
$77.69 - $248.66
Specifications
Color | Gray |
---|---|
Disposable | Reusable |
For Use With (Equipment) | Versaflo™ TR-600 Series PAPR |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Product Type | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Application) | Price | Quantity | ||||
19-268-016
|
3M™
7100035831 |
Belt | Healthcare, Shutdown, Pharmaceutical, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting |
Case for $248.66
|
|
||||
19-268-017
|
3M™
7100035832 |
Belt Extender | Healthcare, Shutdown, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting |
Case for $77.69
|
|
||||
19-268-018
|
3M™
TR627 |
Belt | Healthcare, Pharmaceutical, Pesticide Application, Animal Processing, Laboratories, Nuclear Energy, Cosmetics, Pharmaceutical Research and Production, Recycling, Dry Foods |
Each for $77.69
|
|
||||
19-268-019
|
3M™
7100035834 |
Belt Extender | Healthcare, Pharmaceutical, Pesticide Application, Animal Processing, Laboratories, Nuclear Energy, Cosmetics, Pharmaceutical Research and Production, Recycling, Dry Foods |
Case for $77.69
|
|
||||
Description
TR-626 High Durability Belt
- Comfortable belt due to ergonomic design
- Durable construction and easy to use
- Leather leads make it suitable for grinding
- Part of TR-613N and TR-616N assemblies, TR-600-HIK Ready-to-Use Kit
- Accommodates waist sizes up to 52 in.
- Applications: Healthcare, Shutdown, Pharmaceutical, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
- Color: Gray TR-626X Belt Extender
- Comfortable due to ergonomic design
- Easy to use extender
- Enables TR-626 belt to be worn comfortably, when additional belt length is needed
- Multiple TR-626X Belt Extenders may be connected in series
- Applications: Healthcare, Shutdown, Foundries, Remediation, Demolition, Aggregates, Woodworking, Casting
- Color: Gray TR-627 Easy Clean Belt
- Comfortable due to ergonomic design
- Easy to use belt
- Smooth surfaces make it easier to clean
- Part of TR-614N and TR-617N assemblies, TR-600-ECK Ready-to-Use Kit
- Accommodates waist sizes up to 52 in.
- Applications: Healthcare, Pharmaceutical, Pesticide Application, Animal processing, Laboratories, Nuclear energy, Cosmetics, Pharmaceutical research and production, Recycling, Dry Foods
- Color: Gray TR-627X Belt Extender
- Comfortable due to ergonomic design
- Easy to use extender
- Enables TR-627 belt to be worn comfortably, when additional belt length is needed
- Multiple TR-627X Belt Extenders may be connected in series
- Applications: Healthcare, Pharmaceutical, Pesticide Application, Animal processing, Laboratories, Nuclear energy, Cosmetics, Pharmaceutical research and production, Recycling, Dry Foods
- Color: Gray
- 3M Catalog# TR-626, TR-626X, TR-627, TR-627X
Certifications
NIOSH Approved
Specifications
Gray | |
Reusable | |
Versaflo™ TR-600 Series PAPR | |
1 Ea. |