missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ VFlex™ 9105 Series N95 Particulate Respirators

Disposable N95 particulate respirators have a unique folded design with V-shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing.

Supplier:  3M™ 7000002390

 View more versions of this product

Catalog No. 19-041-871



Explore available promotions

Description

Description

  • Folded design with 3M proprietary filter media and V-shaped pleats expand to help make breathing easier
  • Uniquely designed tabs for positioning respirator on face and embossed front panel to help respirator retain its shape
  • Flat-fold design allows for convenient storage prior to use
  • Adjustable noseclip helps provide custom fit and secure seal
  • Spacious inside with comfortable inner layer
  • Compatible with variety of eyewear and hearing protection
  • Available in standard or small sizes
Specifications

Specifications

N - Not Resistant to Oil
NIOSH 42 CFR 84, N95, approval number: TC-84A-5231
Flat-fold
N95
General Purpose Particulate Respirator
No
Assembly, cleaning, mechanical
Polyisoprene
Aluminum
Non-sterile
54.1 cm
32.51 cm
No
10
OSHA 1910.134
Single-use
Polypropylene
Standard
95%
Yes
9105
Adjustable Nose Clip
21.3 in.
12.8 in.
Stapled Headbands
Videos
SDS
Documents

Documents

Promotions

Promotions