missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Virtua™ Readers Eyewear
For workers who have difficulty reading small print or are engaged in fine detail work
$4.03 - $4.03
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ANSI Z87.1-2015 |
Lens Tint | Clear |
Product Type | Virtual Reader Eyewear |
For Use With (Application) | For workers who have difficulty reading small print or are engaged in fine detail work |
Alert:
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity | |||||
19-810-005
|
3M™
7000127513 |
+2.50 |
Each for $4.03
Case of 20 Each for $80.60
|
|
|||||
Description
- Bifocal readers with three magnification diopters
- Polycarbonate lens absorbs 99.9% UV
- Unisex styling with lightweight design weighs less than one ounce
- High wrap for additional coverage
- Contoured temples for comfortable fit
- 3M Catalog# 11513-00000-20 , 3M Catalog# 11514-00000-20 , 3M Catalog# 11515-00000-20
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Anti-fog | |
Clear | |
For workers who have difficulty reading small print or are engaged in fine detail work | |
UV400 |
ANSI Z87.1-2015 | |
Virtual Reader Eyewear | |
Polycarbonate |