missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 4-Shelf Mobile Wire Shelving Unit
Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items.
Supplier: Fisherbrand™ FS2448NS74M4
Description
- Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts
- 5 in. Polyurethane casters with donut bumpers
- Stainless steel option prevents rust and corrosion
Spécifications
| Mobile Wire Shelving Unit | |
| Stainless Steel | |
| 48 x 24 x 79 in. | |
| 79.3 in. | |
| 48 in. | |
| 900 lb. | |
| 4 | |
| 42.7 kg | |
| 61 cm |
| Silver | |
| Autoclavable | |
| Storage and Transport | |
| 201.5 cm | |
| 121.9 cm | |
| 408 kg | |
| 94.2 lb. | |
| 24 in. |